Motion
PAK709
Overpack - Injection Molded Copolymer Polypropylene, Dimensions: 23 x 30 in
Mi Item #04289651
MFR #PAK709
Price$195.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overpack - Injection Molded Copolymer Polypropylene, Dimensions: 23 x 30 in
Mi Item #04289651
MFR #PAK709

Mfr description
PAK709-WH STORAGE DRUM
  • Tough UN Rated overpack is built to withstand rough handling. Guaranteed.
  • X-rated for Packing Groups I, II and III, so it's ideal for regulated packaging applications, including shipping hazardous waste by land, sea or rail
  • Polypropylene material with UV inhibitors is durable, lightweight and chemical-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.97/each

Specifications

Dimensions

  • Dimensions
    23 x 30 in
  • Height
    30.0000 in
  • Weight
    19.6 lbs

Details

  • Material
    Injection Molded Copolymer Polypropylene
  • Number Of Drums
    1
  • Type
    Overpack Salvage Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)