Motion
06328
Degreaser - Concentrated, Ready-to-Use, 28 fl oz, Trigger Bottle
MI ITEM #04289690
MFR #06328
Price$36.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - Concentrated, Ready-to-Use, 28 fl oz, Trigger Bottle
MI ITEM #04289690
MFR #06328

Mfr description
06328(C06328)T-91 28OZ NON-SOLV DEGREASE
  • Contains no solvents
  • NSF Nonfood Compounds Program Listed Category Code: A1 Registered #141975
  • Premium performance cleaning ability with zero VOCs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.50/each

Specifications

Dimensions

  • Container Size
    28 fl oz (US)
  • Weight
    27.00 lbs

Details

  • Color
    Clear
  • Concentration
    Concentrated, Ready-to-Use
  • Form
    Liquid
  • Product Types
    Degreaser
  • UPC_NO
    078827063287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)