Motion
AFF75B-F20-RT

SMC CORP OF AMERICA
AFF75B-F20-RT

Main Air Line Filter - AFF, 2.0000 in Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #04289824
MFR #AFF75B-F20-RT
Price$874.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF75B-F20-RT

Main Air Line Filter - AFF, 2.0000 in Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #04289824
MFR #AFF75B-F20-RT

Mfr description
AFF75B-F20-RT INLINE FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$874.50/each

Specifications

Dimensions

  • Body Size
    75B
  • Port Size
    2.0000 in
  • Weight
    10.5 kg

Details

  • Body Material
    Resin
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    12000 l/min
  • Material
    Resin
  • Port Gender
    Female
  • Series
    AFF
  • Thread Standard
    BSPP
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)