Specifications
Dimensions
- Lead10 mm
- Nominal Screw Diameter40 mm
- Screw Thread SizeM60x2.0
- Weight2.87 lbs
Details
- Dynamic Load Capacity78.6 kN
- FlangeSold Seperately
- Manufacturer Catalog
- Maximum Temperature300 °F
- Mount MaterialSteel
- PreloadOptional
- Return StyleButton
- Static Load Capacity136.2 kN
- Technical Specifications
- WiperWiper Included
Overview
Mfr description
7832810 BALL NUT