Motion
S-450 25MM ULTRA LCO PF

NEXEN GROUP
S-450 25MM ULTRA LCO PF

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Ultra Low Coefficient Facing
MI ITEM #04289908
MFR #S-450 25MM ULTRA LCO PF
List Price$1,166.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
S-450 25MM ULTRA LCO PF

Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, Ultra Low Coefficient Facing
MI ITEM #04289908
MFR #S-450 25MM ULTRA LCO PF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,166.93/each for your price

Overview

Mfr description
827830 S-450 CLUTCH

Specifications

  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    25 mm
  • Port Size
    1/4 BSPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Oxide
  • Brake Facing Type
    Ultra Low Coefficient
  • Maximum Dynamic Torque Capacity
    17 N-m
  • Function
    Tensioning
  • Shaft Inertia
    14.00 kg/cm²
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Blue
  • Overall Length
    2.51 in
  • Overall Diameter
    5.94 in
  • Approximate Brake Facing Life
    471.6 kW/hr
  • Brake Facing Effective Area
    77 cm²
  • Max Brake Continuous Thermal Diss
    0.38 kW
  • Brake Heat Sink Capacity
    41000 Joule
  • Brake Peak Thermal Input Rate
    8.20 kW
  • Brake Response Factor
    0.090
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    0.2 bar
  • Brake Air Chamber Volume When New
    10.310 cm³
  • Brake Air Chamber Vol When Worn Out
    23.300 cm³
  • Ratings
    CE and RoHS
  • Other Accessories
    819900 (Torque Pin Bracket)
  • Controllers
    964356, 964354, 912123, 912145,964520,964522,964531,964535,964260
  • Guards
    817700
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284311694
  • Model
    S-450
  • Product Type
    Pneumatic Shaft Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text