Motion
9522-P-12-BS
Plug - Plug, Steel, 29.5 Overall Length
Mi Item #04289914
MFR #9522-P-12-BS
Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - Plug, Steel, 29.5 Overall Length
Mi Item #04289914
MFR #9522-P-12-BS

Mfr description
9522-P-12-BS HEX PLUG-MBSPP 3/4-14
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.16/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Hex Size
    32 mm
  • Overall Length
    29.5
  • Thread Depth
    16.7
  • Thread Size 2
    FOR ISO 1179 PORT

Details

  • Adapter Type
    Plug
  • Body Material
    Steel
  • Both Ends Style/Type
    Male BSPP Bonded Seal Hex Head Plug
  • Connection Type
    ISO 1179 BSPP (Type D) Bonded Seal Hex Head Port Plug
  • Description Keyword
    Plug
  • End 1 Style
    Male BSPP 60 °Line/Port
  • Manufacturer Catalog Number
    9522-P-12-BS
  • Material
    Steel
  • Maximum Operating Pressure
    199.948 bar, 2900 psi
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    9522_P_BS
  • Shape
    STRAIGHT
  • Type
    ISO 1179 BSPP (Type D) Bonded Seal Hex Head Port Plug
  • Working Pressure
    2900 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)