Motion
BSA 207 CGB

SKF
BSA 207 CGB

Ball Thrust Bearing - Single-Direction, 35 mm Bore, 72 mm OD, 17 mm Width
MI ITEM #04289916
MFR #BSA 207 CGB
Price$1,039.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSA 207 CGB

Ball Thrust Bearing - Single-Direction, 35 mm Bore, 72 mm OD, 17 mm Width
MI ITEM #04289916
MFR #BSA 207 CGB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,039.01/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.73 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Nylon
  • Coating
    Uncoated
  • Dynamic Load Capacity
    8206 lbf
  • Manufacturer Product Page
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    36.5 kN
  • Series
    BSA
  • Static Load Capacity
    22031 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316572828571

Overview

Mfr description
BSA 207 CGB BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought