1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Elkay Mfg Co
FD7005
Floor Mount/Freestanding, No ADA, 1 Level Drinking Fountain
MI ITEM #
04289937
MFR #
FD7005
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Elkay Mfg Co FD7005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elkay Mfg Co
FD7005
Floor Mount/Freestanding, No ADA, 1 Level Drinking Fountain
MI ITEM #
04289937
MFR #
FD7005
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Depth
12 in
Height
38 in
Width
12 in
Details
Color
Sandalwood
Indoor Outdoor Use
Indoor
Operation
Mechanical Top Bubbler Button
Voltage
115V/60 Hz
Overview
Mfr description
FD7005 / THAD-5 5 GAL ELECTRIC WATER COO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought