Motion
11092
ProFlex Back Support Belt w/suspender - 16 in High, 2 in Wide
Mi Item #04289959
MFR #11092
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProFlex Back Support Belt w/suspender - 16 in High, 2 in Wide
Mi Item #04289959
MFR #11092

Mfr description
1650 S BLACK ECONOMY ELASTIC BACK
  • The ProFlex® 1650 Economy Elastic Back is an all elastic 7.5-inch body for extra firm support. Designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension. HOW IT WORKS ProFlex® Back Supports provide lower back support and abdominal support for lifting heavy objects. Tightening the back support belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have additional support for lifting and is more likely to use proper posture.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.30/each

Specifications

Dimensions

  • Height
    16 in
  • Length
    9.75 in
  • Weight
    0.6 lb
  • Width
    2 in

Details

  • Color
    Black
  • Country of Origin
    MMR
  • Includes
    1 Back Support
  • Type
    Back Support Belt w/Suspenders
  • UPC_NO
    720476110927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)