Motion
STS 325 R
Power Hacksaw, Power Source: Air, Power Rating: 1100W, Stroke Length: 2-3/8", Mounting Type: Handheld
MI ITEM #04289993
MFR #STS 325 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Hacksaw, Power Source: Air, Power Rating: 1100W, Stroke Length: 2-3/8", Mounting Type: Handheld
MI ITEM #04289993
MFR #STS 325 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STS 325R / 6-18-1 PNEUMATIC HACKSAW

Specifications

  • Power Source
    Air
  • Power Rating
    1100 W
  • Stroke
    2-3/8 in
  • Includes Blade
    Includes Blade
  • Air Pressure
    87 psi
  • Air Consumption
    51.2 cfm
  • Tool Weight
    15.9 lb
  • Number Of Pieces
    6
  • Includes
    Wrench Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text