1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Cyalume Technologies
9-08011
SnapLight® Light Sticks - Green, 12 h Illumination Time, 6 in Long
Mi Item #
04289994
MFR #
9-08011
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cyalume Technologies 9-08011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyalume Technologies
9-08011
SnapLight® Light Sticks - Green, 12 h Illumination Time, 6 in Long
Mi Item #
04289994
MFR #
9-08011
Mfr description
9-08011 6" GREEN SNAPLIGHTLIGHTSTICK
With a simple bend, snap and shake, SnapLight® industrial-grade, phthalate-free chemical light sticks provide 12 hours of instant light for all emergency situations
Each SnapLight creates 360° of illumination and is visible up to one mile
Non-toxic, non-flammable, waterproof and emit no heat or sparks
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
6 in
Details
Color
Green
Illumination Time
12 h
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items