Motion
68-165HV/S
Leather Drivers Gloves, Sup Grade, S, PK12
MI ITEM #04290303
MFR #68-165HV/S
Your Price$13.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Gloves, Sup Grade, S, PK12
MI ITEM #04290303
MFR #68-165HV/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.46/pr(List $18.57)

Overview

Mfr description
68-165HV-S GLOVES DRIVERS LEATHER
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Hi-Vis coloring on the finger tips and "WATCH YOUR HANDS" on the back makes this product very easy to see
  • Meets the content requirements for Chromium VI free leather

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    Superior Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Stitching Material
    Nylon
  • Length
    64.5 cm
  • Description Keyword
    Leather Drivers
  • Description
    Superior Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Material
    Cowhide Leather
  • Comfort Features
    Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Additional Details
    Superior Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Weight
    14 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text