Motion
86802-11
Knee Boots - PVC Upper Material, Black/Yellow Color, 11 Size
Mi Item #04290333
MFR #86802-11
Price$112.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boots - PVC Upper Material, Black/Yellow Color, 11 Size
Mi Item #04290333
MFR #86802-11

Mfr description
86802-11 BOOTS KNEE STEEL TOE SZ 11 16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.60/pr

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    11

Details

  • Application
    Agriculture
  • Closure Type
    Slip-On
  • Color
    Black/Yellow
  • Midsole Material
    Steel
  • Protection Features
    Puncture-Resistant Bottom
  • Shank
    Steel Shank
  • Standards Met
    ASTM F2413-05, CSA Z195
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)