Motion
86802-9
Polyblend Knee Boot - PVC Upper Material, Black Color, 9 Size
MI ITEM #04290339
MFR #86802-9
Price$129.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyblend Knee Boot - PVC Upper Material, Black Color, 9 Size
MI ITEM #04290339
MFR #86802-9

Mfr description
86802-9 BOOTS KNEE STEEL TOE SZ 9 16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.48/pr

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    9
  • Size
    9

Details

  • Application
    Agriculture
  • Closure Type
    Slip-On
  • Color
    Black
  • Industry/Application
    Food
  • Manufacturer Product Page
  • Material
    PVC
  • Midsole Material
    Steel
  • Outsole Material
    PVC
  • Protection Features
    Puncture-Resistant Bottom
  • Shank
    Steel Shank
  • Standards Met
    ASTM F2413-11 M I/75 C/75 PR EH, CSA Z195-14 PR Omega
  • Toe Protection
    Steel Toe
  • Type
    Polyblend
  • Upper Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)