Motion
2812
Safety Glasses - Gold Lens, Black, Black, Orange, Orange Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04290345
MFR #2812
Your Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Gold Lens, Black, Black, Orange, Orange Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04290345
MFR #2812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.35/each(List $17.65)

Overview

Mfr description
2812 INFINITY GOLD MIR LENS
  • Vented rubber nosepiece for breathability
  • Dual mold, rubber temple grips for better stability
  • Hard coat polycarbonate lens protects against scratches
  • Provides 99.9% UVA and UVB protection
  • Complies with ANSI Z87.1 standards

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gold
  • Frame Temple Color
    Black, Black, Orange, Orange
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Infi
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Logo
    CROSSFiRE
  • Approval Listing Regulations
    ANSI Z87-2010
  • Frame Color Family
    Multicolor
  • Lens Color Family
    Gold
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text