Motion
9610
Crossfire Sniper Safety Glasses - Green Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04290348
MFR #9610
Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire Sniper Safety Glasses - Green Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04290348
MFR #9610

Mfr description
9610 SNIPER EMERALD MIR LENS
  • Vented rubber nose piece for added comfort
  • Lightweight, flexible temples for a comfortable fit
  • Hard coat polycarbonate lens protects against scratches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.95/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87-2010
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Lens Color
    Green
  • Lens Color Family
    Green
  • Lens Material
    Polycarbonate
  • Logo
    CROSSFiRE
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Snip
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)