Motion
15117
Safety Glasses - Brown Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04290349
MFR #15117
Your Price$9.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Brown Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04290349
MFR #15117

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.99/each(List $11.49)

Overview

Mfr description
15117 COBRA HD BRN FLASH MIR LENS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Brown
  • Frame Temple Color
    Brown
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Cobra
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Logo
    CROSSFiRE
  • Approval Listing Regulations
    ANSI Z87-2010
  • Frame Color Family
    Brown
  • Lens Color Family
    Brown
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text