Motion
27103
Safety Glasses - Mirror, Silver Lens, Red Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04290352
MFR #27103
Price$18.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Mirror, Silver Lens, Red Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04290352
MFR #27103

Mfr description
27103 DIAMONDBACK SILVER MIR LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.44/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87-2010
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Red
  • Frame Style
    Framed
  • Frame Temple Color
    Red
  • Frame Temple Material
    Nylon
  • Lens Coating
    Mirror
  • Lens Color
    Silver
  • Lens Color Family
    Silver
  • Lens Material
    Polycarbonate
  • Logo
    CROSSFiRE
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Diamondback
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)