Motion
821AF
Safety Glasses - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04290355
MFR #821AF
Your Price$17.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04290355
MFR #821AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.89/each(List $20.58)

Overview

Mfr description
821AF CONCEPT SMOKE A/F LENS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Smoke
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Concept
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87-2010
  • Frame Color Family
    Black
  • Lens Color Family
    Smoke
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text