Motion
UCUP209D1

NTN
UCUP209D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04290582
MFR #UCUP209D1
Your Price$297.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCUP209D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04290582
MFR #UCUP209D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$297.06/each(List $299.19)

Overview

Mfr description
UCUP209D1 BEARING

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    45 mm
  • Bolt Center To Center Length
    3.5312 in
  • Base To Bore Centerline
    54.20 mm
  • Bearing Number
    UC209D1
  • Duty Type
    Light Duty
  • Housing ID
    UP209D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Overall Height
    108 mm
  • Overall Length
    120 mm
  • Base Width
    2.1250 in, 54.0 mm
  • Overall Width
    2.4710 in
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Max Rpm
    3500 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Series
    UCUP2
  • Replacement Bearing
    UC209D1
  • UPC_NO
    4547359002034
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Upc Number
    4547359002034
  • Weight
    4.6 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text