Motion
FP-753/SX230B

Florida Pneumatic
FP-753/SX230B

Air Die Grinder - Collet Size 0.25 in, Maximum Speed 22000 rpm
MI ITEM #04290637
MFR #FP-753/SX230B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Florida Pneumatic
FP-753/SX230B

Air Die Grinder - Collet Size 0.25 in, Maximum Speed 22000 rpm
MI ITEM #04290637
MFR #FP-753/SX230B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FP-753/SX230B 1/4" GRINDER DIE AIR IMPA

Specifications

  • Maximum Speed
    22000 rpm
  • Collet Size
    0.25 in
  • Accepts Grinding Wheel
    No
  • Air Consumption @ Load
    6.0 cfm
  • Throttle Style
    Lever Throttle
  • Overall Length
    6.75 in
  • Horsepower
    0.50 hp
  • Inlet size
    0.25 in
  • Tool Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text