Specifications
Dimensions
- Coupling Size Code1030
- Weight3.50 lbs
Details
- Compatible Part Number1030T41
- Coupling ComponentCover Kit
- Manufacturer Product Page
- Manufacturer Upc Number782934087868
- Product TypeGrid Coupling Components
- UPC_NO782934087868