Specifications
Dimensions
- End 1 Size2-1/2 in
- End 2 Size2-1/2 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale JIC
- End 1 Thread3-12 UN
- End 2 StyleMale JIC
- End 2 Thread3-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series2500
Overview
Mfr description
2500-40-40 ELBOW 90D MJ-MJ