Motion
Q110P4
Air Drill Driver - Non-Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 5500 rpm Maximum Speed
Mi Item #04290952
MFR #Q110P4
Price$3,724.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Non-Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 5500 rpm Maximum Speed
Mi Item #04290952
MFR #Q110P4

Mfr description
Q110P4 PULSE TOOL
  • Ergonomic Design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,724.48/each

Specifications

Dimensions

  • Chuck Size
    1/2 in

Details

  • Handle Style
    Pistol Grip
  • Maximum Speed
    5500 rpm
  • Reversible
    Non-Reversible
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)