Motion
EL-BM821-15-R-56

GROVE GEAR
EL-BM821-15-R-56

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56 Frame
MI ITEM #04290968
MFR #EL-BM821-15-R-56
Your Price$2,078.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-BM821-15-R-56

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56 Frame
MI ITEM #04290968
MFR #EL-BM821-15-R-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,078.03/each(List $2,493.64)

Overview

Mfr description
EL-BM821-15-R-56 G185621
  • Aluminum housing provides superior resistances to corrosion, even in harsh environments
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • The unique quill seal guard protects the input seal from damage during motor installation
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles
  • Mounting dimensions are interchangeable with most industry standard reducers

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.887 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    1.661 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    56
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    897 in-lbs
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    1125 lbs
  • Housing Height
    10.5000 in
  • Housing Length
    10.6900 in
  • Housing Width
    9.0600 in
  • Keyway Size
    3/16 X 3/32 in
  • Service Factor
    1.0
  • Series
    EL
  • Length
    10.6900 in, 271.53 mm
  • Manufacturer Reducer Size
    206
  • Torque Arm Kit
    Optional
  • Manufacturer Product Page
  • Mounting Type
    Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    EL-BM821-15-R-56
  • Manufacturer Upc Number
    66295900729
  • UPC_NO
    66295900729
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    20.00 lbs
  • Horsepower
    1.661 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Output
    1.661 hp;1.239 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in
  • Torque Rating (in-lb)
    897 in-lbs
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1125 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    821
  • Width
    9.0600 in, 230.12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text