Motion
VQZ2151-5LJ1
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug, Base Mounted
MI ITEM #04291019
MFR #VQZ2151-5LJ1
List Price$51.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug, Base Mounted
MI ITEM #04291019
MFR #VQZ2151-5LJ1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.75/each for your price

Overview

Mfr description
VQZ2151-5LJ1 VALVE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Flow Direction
    4-Way

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought