Motion
7328BX1WGDB/GL/4S

NTN
7328BX1WGDB/GL/4S

Duplex Angular Contact Bearing - Back to Back, 140 mm Bore, 300 mm OD, 124 mm Width, 40 ° Contact Angle, C0, Open
Mi Item #04291062
MFR #7328BX1WGDB/GL/4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7328BX1WGDB/GL/4S

Duplex Angular Contact Bearing - Back to Back, 140 mm Bore, 300 mm OD, 124 mm Width, 40 ° Contact Angle, C0, Open
Mi Item #04291062
MFR #7328BX1WGDB/GL/4S

Mfr description
7328BX1WGDB/GL/4S BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    40 °
  • Fillet Radius
    4 mm
  • Inner Ring Width
    62 mm
  • Outer Ring Width
    62 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    124 mm
  • Precision Rating
    ISO Class 0
  • Weight
    92.15 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    7328BX1WGDB/GL/4S BALL BRG
  • Duplex Type
    Back to Back
  • Fill Slot Row Type
    Single-Row Non-Fill Slot
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359454130
  • Max Rpm
    2800 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    62000 lbf
  • Radial Static Load Capacity
    69500 lbf
  • Series
    73B
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)