Motion
CL-43-SHS
Knurled Thumb Screw, Swivel Pad, Thread Size: 3/8-16", Length: 4-1/8", Material: Steel
MI ITEM #04291119
MFR #CL-43-SHS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knurled Thumb Screw, Swivel Pad, Thread Size: 3/8-16", Length: 4-1/8", Material: Steel
MI ITEM #04291119
MFR #CL-43-SHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-43-SHS SWIVEL HEAD SCREW

Specifications

  • Head Style
    Knurled
  • Swivel Pad
    Swivel Pad
  • Thread Size
    3/8-16 in
  • Length
    4-1/8 in
  • Material
    Steel
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought