Motion
G5A-4AM-99

AW-LAKE COMPANY
G5A-4AM-99

G5A-4AM-99 Pneumatic Flow Meters
MI ITEM #04291166
MFR #G5A-4AM-99
Price$2,167.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
G5A-4AM-99

G5A-4AM-99 Pneumatic Flow Meters
MI ITEM #04291166
MFR #G5A-4AM-99

Mfr description
G5A-4AM-99 FLOWMETER
  • Choice of Materials select from aluminum, brass or stainless steel to meet system and media compatibility requirements.
  • Unrestricted Mounting allows for horizontal, vertical or inverted installation.
  • Superior Exterior Design weather-tight for use outdoors and/or on systems where wash downs are required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,167.11/each

Specifications

Dimensions

  • Height
    12-5/8 in
  • Length
    3-1/2 in

Details

  • Accuracy
    ±2.5 %
  • Connection Type
    2" NPTF, dry seal
  • Housing Material
    Aluminum
  • Magnet
    PTFE coated Alnico
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    600 psi
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Pipe Material
    Polycarbonate
  • Port Type
    1" NPT
  • Repeatability
    ±1 %
  • Seal Material
    Buna-N® (STD), EPR, FKM or FFKM
  • Seal Type
    Buna-N®
  • Style
    Pneumatic
  • Wetted Materials
    Anodized Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)