Motion
C17171
Cle-Line Screw Extractor or Set - Number of Extractors Included: 1, 5/16 in Maximum Fastener Diameter, 7/64 in Drill Size, 2-3/8 in Overall Length
Mi Item #04291198
MFR #C17171
Price$3.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cle-Line Screw Extractor or Set - Number of Extractors Included: 1, 5/16 in Maximum Fastener Diameter, 7/64 in Drill Size, 2-3/8 in Overall Length
Mi Item #04291198
MFR #C17171

Mfr description
C17171 1829 #2 SCREW EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.94/each

Specifications

Dimensions

  • Drill Size
    7/64 in
  • Max Fastener Diameter
    5/16 in
  • Min Fastener Diameter
    #12
  • Overall Length
    2-3/8 in

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1
  • UPC_NO
    697334171713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)