Overview
Mfr description
Y0163L LARGE GLOVES
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorBrown
- Coating CoverageUncoated
- Hand TypePair
- Protection TypeGeneral Protection
- Finger CoverageFull
- Thumb StyleStraight
- Description KeywordUnlined
- MaterialCowhide Leather
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data