Motion
1768301
OSG Spiral Flute Tap - 398 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #04291328
MFR #1768301
List Price$125.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 398 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #04291328
MFR #1768301

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$125.33/each for your price

Overview

Mfr description
1768301 TAP 1/4-28 6" OAL EXT SP FL MOD

Specifications

  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    30 °
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1-1/2 in
  • Thread Standard
    UNF
  • Overall Length
    6 in
  • Series
    398
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text