Motion
261-6
Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 900 ft-lbs Torque, 5500 rpm Max Speed
MI ITEM #04291390
MFR #261-6
List Price$1,097.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 900 ft-lbs Torque, 5500 rpm Max Speed
MI ITEM #04291390
MFR #261-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,097.62/each for your price

Overview

Mfr description
261-6 3/4IN AIR IMPACT 6IN ANVIL

Specifications

  • Drive Size
    3/4 in
  • Inlet size
    3/8 in
  • Maximum Speed
    5500 rpm
  • Air Consumption
    38.0 cfm
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Ratcheting
    Ratcheting
  • Impact Rate
    1000 bpm
  • Handle Style
    Pistol Grip
  • Overall Length
    14.8 in
  • Number Of Pieces
    1
  • Tool Weight
    13.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text