Motion
2TH7 XCTN
TH7 Hydraulic Hose - 1/8 in ID, 0.32 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Polyurethane Cover, Seamless Nylon (Type Z) Tube
Mi Item #04291519
MFR #2TH7 XCTN
Price$2.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TH7 Hydraulic Hose - 1/8 in ID, 0.32 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Polyurethane Cover, Seamless Nylon (Type Z) Tube
Mi Item #04291519
MFR #2TH7 XCTN

Mfr description
2TH7XCTN 250' 4467-1154
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.68/ft

Specifications

Dimensions

  • Dash Size
    2
  • Hose Dash Size
    2
  • Hose Weight
    0.04 lbs/ft
  • Length
    250 ft / 76 m
  • Minimum Bend Radius
    0.5 in /12.7 mm
  • Nominal Hose Inner Diameter  
    1/8 in
  • Nominal Hose Outer Diameter  
    0.32 in
  • Segment Length Range
    Maximum of 250 ft
  • Weight
    0.04 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    12000 psi / 827.4 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R7
  • Hose Covering Material
    Polyurethane
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Seamless Nylon (Type Z)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4467-1154
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075321699
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Operating Temperature Range
    -65 to 200 °F
  • Physical Resistance
    Abrasion, Fire, Oil, Weather
  • Recommended Use
    TH7 Thermoplastic hydraulic hose is recommended for petroleum, water-base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, farm and construction machinery and high-pressure hydraulic lift applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
  • Reinforcement Type
    1-braid, polyester
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R7
  • Trademark
    TH7 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Seamless Nylon - Type Z
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075321699
  • Working Pressure
    3000 psi / 206.8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)