Motion
AP322
HexArmor Protective Apron - SuperFabric Material, Grey Color, 24.0000 in Wide, 30.0000 in Long, Industrial
MI ITEM #04291629
MFR #AP322
Price$425.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HexArmor Protective Apron - SuperFabric Material, Grey Color, 24.0000 in Wide, 30.0000 in Long, Industrial
MI ITEM #04291629
MFR #AP322

Mfr description
AP322 APRON PROTECTIVE HEAVY DUTY
  • Measures 24 inches wide x 30 inches long
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$425.42/each

Specifications

Dimensions

  • Length
    30.0000 in
  • Material Thickness
    Double Layer
  • Material Weight
    Double Layer
  • Width
    24.0000 in

Details

  • Additional Details
    "Protective Apron heavy duty 24x30 inch AP322"
  • Color
    Grey
  • Construction Description
    Heavy Duty
  • Features
    Measures 24 inches wide x 30 inches long
  • Garment Type
    Protective Apron
  • Garment Use
    Industrial
  • Manufacturer Upc Number
    815733012189
  • Material
    SuperFabric
  • Number Of Pockets
    0
  • Product Line
    Arm and Body Protection
  • Resistance
    Cut, Puncture
  • UPC_NO
    815733012189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)