Motion
H30-8
MI ITEM #04291833
MFR #H30-8
Price$54.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04291833
MFR #H30-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.40/each

Specifications

Dimensions

  • Overall Length
    12 in
  • Tool Weight
    1.8 lb

Details

  • Capacity
    84
  • Fastener Type
    Staple
  • For Use With
    Staples Sizes 1/4" to 9/16"
  • Material
    Steel

Overview

Mfr description
H30-8 STAPLER SLAP HAMMER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought