Motion
CT10002
Pipe Tap - CT10 Series, Uncoated Finish/Coating, 3 Flutes, 1/8 – 27 Thread Size, NPT
MI ITEM #04292084
MFR #CT10002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - CT10 Series, Uncoated Finish/Coating, 3 Flutes, 1/8 – 27 Thread Size, NPT
MI ITEM #04292084
MFR #CT10002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CT10002 1/8NC SET / 1/8-27

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Straight Flute
  • Number Of Flutes
    3
  • Thread Length
    3/4 in
  • Thread Standard
    NPT
  • Interrupted Thread
    No
  • Extended Shank
    No
  • Coolant Delivery
    External
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.437 in
  • Series
    CT10
  • Thread Size
    1/8 – 27
  • Flute Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text