Overview
Mfr description
DR52008 1/8"
Specifications
- Drill Bit Size
- MaterialCarbon Steel
- Shank TypePlain Round
- Overall Length
- Rebar CutterNo
- Finish CoatingZinc Plated
- SeriesDR52
- Cutting DirectionRight Hand Cut
- Flute Length1-9/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data