Motion
TA01061
LTD TA01-Series High Speed Steel Hand Tap Set, thread size range of 3/8 – 16 to 3/8 – 16, 4 Flutes
MI ITEM #04292093
MFR #TA01061
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD TA01-Series High Speed Steel Hand Tap Set, thread size range of 3/8 – 16 to 3/8 – 16, 4 Flutes
MI ITEM #04292093
MFR #TA01061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA01061 SET- 3/8"-16

Specifications

  • Tap Type
    Hand
  • Smallest Thread Size
    3/8 – 16
  • Largest Thread Size
    3/8 – 16
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Standard
    UNC
  • Thread Length
    1-1/4 in
  • Overall Length
    2-15/16 in
  • Coolant Delivery
    External
  • Series
    TA01
  • Thread Size
    3/8 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text