Motion
TA01381
LTD TA01 – Series High Speed Steel Hand Tap Set, thread size range of 1/2 – 20 to 1/2 – 20, 4 Flutes
MI ITEM #04292095
MFR #TA01381
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD TA01 – Series High Speed Steel Hand Tap Set, thread size range of 1/2 – 20 to 1/2 – 20, 4 Flutes
MI ITEM #04292095
MFR #TA01381

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA01381 1/2NC SET / 1/2-20

Specifications

  • Tap Type
    Hand
  • Smallest Thread Size
    1/2 – 20
  • Largest Thread Size
    1/2 – 20
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Standard
    UNF
  • Thread Length
    1-21/32 in
  • Overall Length
    3-3/8 in
  • Coolant Delivery
    External
  • Series
    TA01
  • Thread Size
    1/2 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text