Motion
R3B-75-60

SYSTEM PLAST
R3B-75-60

Solus® Rubber Coated Return Roller - 0.7500 in Shaft, 2.6400 in Roller Diameter, 3.1500 in Roller Width, Orange, HDPE Roller Material
Mi Item #04292112
MFR #R3B-75-60
Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
R3B-75-60

Solus® Rubber Coated Return Roller - 0.7500 in Shaft, 2.6400 in Roller Diameter, 3.1500 in Roller Width, Orange, HDPE Roller Material
Mi Item #04292112
MFR #R3B-75-60

Mfr description
32836RN / R3B-75-60 RETURN ROLLER
  • Return reller with rubber for chain and belts. Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.27/each

Specifications

Dimensions

  • Length
    9.2, 3.25 in / 82.5 mm
  • Outer Diameter
    2.64 in / 67 mm
  • Overall Width
    3.2500 in
  • Roller Diameter
    2.6400 in
  • Roller Width
    3.1500 in
  • Shaft Diameter
    0.75 in
  • Shaft Size
    0.7500 in

Details

  • Application
    Conveyor chain return roller.
  • Color
    Orange
  • Covering Material
    Thermoplastic Rubber
  • Flange
    No
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RETURN ROLLER
  • Manufacturer Upc Number
    787405204430
  • Material
    HDPE
  • Model Type
    Return Roller with Rubber
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Roller Material
    HDPE
  • Roller Type
    Rubber Coated Roller
  • Series
    R3B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)