Motion
01-0145-78

Magnaflux
01-0145-78

Oil-Based Fluorescent Magnetic Particle Suspension - 16 oz, Aerosol Can, Fluorescent Green Color
MI ITEM #04292195
MFR #01-0145-78
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Magnaflux
01-0145-78

Oil-Based Fluorescent Magnetic Particle Suspension - 16 oz, Aerosol Can, Fluorescent Green Color
MI ITEM #04292195
MFR #01-0145-78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz

Details

  • Application
    Detecting very fine to fine discontinuities, Critical applications, After secondary processing, In-service inspections, High strength alloys
  • Certification
    AMS 2641, AMS 3046, ASTM E709, ASTM E1444, ASME, ISO 9934, MIL-STD-2132, MIL-STD-271, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271
  • Color
    Fluorescent Green
  • Product Data Sheet

Overview

Mfr description
14AM BATH PREPARED MAGNAGLO 16 OZ
  • Ready-to-use
  • Clear, bright indications under ultra-violet light
  • Low maintenance, oil-based suspension
  • High sensitivity
  • Excellent fluorescent contrast for quick identification and better inspection quality
  • Excellent particle mobility
  • Good dispersion stability
  • Protects parts and equipment against corrosion
  • Great concentration consistency
  • Superior surface wetting
  • Even surface coverage gives higher probability of detection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought