Motion
Z2H426
Chemical Coverall - 2X-Large/3X-Large
Mi Item #04292237
MFR #Z2H426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Coverall - 2X-Large/3X-Large
Mi Item #04292237
MFR #Z2H426

Mfr description
Z2H426GY2X3X 2X / 3X Z200 ZYTRON COVERAL
  • Higher protection level through increased resistance to a wider range of chemicals and greater physical strength which is especially valuable in applications where rip-out is a concern
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2X-Large/3X-Large

Details

  • Additional Details
    Elastic Face
  • Ankle Style
    Open
  • Approval Listing Regulations
    ASTM D751, ASTM F1001, CE Type 3
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Gray
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper Front
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    Zytron
  • Product Type
    Coveralls
  • Seam Type
    Heat Sealed & Taped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)