Motion
CH1-215
Cheaters Magnifying Glasses - Anti-Scratch & Anti-Fog, Smoke Lens, Polycarbonate, Universal Size, 1.5 Diopter Lens
MI ITEM #04292331
MFR #CH1-215
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cheaters Magnifying Glasses - Anti-Scratch & Anti-Fog, Smoke Lens, Polycarbonate, Universal Size, 1.5 Diopter Lens
MI ITEM #04292331
MFR #CH1-215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.28/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.10 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Diopter Lens
    1.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Framed
  • Frame Temple Material
    Nylon, Rubber
  • Includes
    Protective Sleeve
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Cheaters
  • Temple Adjustment
    Adjustable Temples
  • Type
    Magnifying Glasses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
CH1-215 GLASSES SAFETY 1.5 SMOKE LENS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought