Motion
CH1-220
Cheaters Magnifying Glasses - Anti-Fog, Scratch Resistant, Smoke Lens, Polycarbonate, Universal Size, 2 Diopter Lens
MI ITEM #04292332
MFR #CH1-220
Your Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cheaters Magnifying Glasses - Anti-Fog, Scratch Resistant, Smoke Lens, Polycarbonate, Universal Size, 2 Diopter Lens
MI ITEM #04292332
MFR #CH1-220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.28/each(List $15.28)

Overview

Mfr description
CH1-220 GLASSES SAFETY 2.0 SMOKE LENS

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Smoke
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    2
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Cheaters
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87+
  • Includes
    Protective Sleeve
  • Lens Color Family
    Smoke
  • Frame Temple Material
    Nylon, Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text