Motion
30
Apron - Cotton Material, Blue Color, General Purpose
Mi Item #04292361
MFR #30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - Cotton Material, Blue Color, General Purpose
Mi Item #04292361
MFR #30

Mfr description
30 APRON DENIM BLUE W/ 3 POCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Reinforced at Stress Points For Added Durability
  • Color
    Blue
  • Garment Type
    Bib Apron
  • Garment Use
    General Purpose
  • Material
    Cotton
  • Number Of Pockets
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)