Motion
9250
Concrete Anchor, Material: Antimony/Lead, Minimum Embedment: 2-1/4", Thread Size: 3/4-10"
MI ITEM #04292445
MFR #9250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Material: Antimony/Lead, Minimum Embedment: 2-1/4", Thread Size: 3/4-10"
MI ITEM #04292445
MFR #9250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Embedment
    2-1/4 in
  • Thread Size
    3/4-10 in

Details

  • Finish Coating
    Plain
  • Material
    Antimony/Lead
  • Package Quantity
    50

Overview

Mfr description
9250 ANCHOR MACHINE SCREW 3/4-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought