1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Newborn Brothers
307
6:1 Thrust - 10 oz Cartridge - Ratchet Rod - Zinc Chromate Plated
MI ITEM #
04292520
MFR #
307
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesive and Sealant Dispensers
Caulk Guns
Newborn Brothers 307
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Newborn Brothers
307
6:1 Thrust - 10 oz Cartridge - Ratchet Rod - Zinc Chromate Plated
MI ITEM #
04292520
MFR #
307
Mfr description
307 GUN CAULKING
Zinc Chromate, Cutter, Poker, Ladder Hook, Heat Treated
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cartridge Size
10 oz. cartridge
Details
Color
Chrome
For Use With
acrylic, latex, silicone
Frame Type
Cradle
Manufacturer Upc Number
10039922710107
Package Height
7.5 in
Package Quantity
6
Package Width
8.75 in
Type
Manual
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items