Motion
7908CTRV1VDULP4Y

NSK CORP, BEARING DIV
7908CTRV1VDULP4Y

40 mm Bore, Open
MI ITEM #04292689
MFR #7908CTRV1VDULP4Y
Your Price$1,600.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7908CTRV1VDULP4Y

40 mm Bore, Open
MI ITEM #04292689
MFR #7908CTRV1VDULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,600.94/each(List $1,889.31)

Overview

Mfr description
7908CTRV1VDULP4Y

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    24 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176649462
  • UPC_NO
    029176649462
  • Description
    7908CTRV1VDULP4Y
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text