Motion
2700-LN-08-04
2700-LN-08-04 BLKHD STR MJ-MJ W/LOCKNUT
MI ITEM #04292701
MFR #2700-LN-08-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2700-LN-08-04 BLKHD STR MJ-MJ W/LOCKNUT
MI ITEM #04292701
MFR #2700-LN-08-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Thread
    3/4-16 UNF, 7/16-20 UNF
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Thread
    3/4-16 UNF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2700LN

Overview

Mfr description
2700-LN-08-04 BLKHD STR MJ-MJ W/LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought